Zoro Homepage

Men's Athletic High-Top Work Boot, 11 1/2, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091139


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
M
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091139
UPC #
690774345423
Country of Origin
China

Dimensions

Size
11 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
Athletic High-Top Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB1067
Upper Boot Material
All Leather
Series
RB1067
Waterproof
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Non-Marking Sole
No
Liner Material
Nylon
Midsole Material
Polyurethane
Static Dissipative
No
Oil Resisting Sole
No
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Conductive
No
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Insulated
No
Footwear Sole Pattern
Textured
Footwear Shank Type
Plastic
Toe Shape
Square
Shank Material
Plastic
Footwear Construction Type
Cemented
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
Footwear Style
Athletic High-Top
Ninety Degree Heel
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Non Metallic Upper
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Non-Marking Upper, Non-Metallic, Waterproof, Wide Toe Cap
Upper Color
Black, Gray
Heel Style
Flat Heel
Heat Resistant
No
Upper Material
Leather
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
Yes
Insole Material
EVA
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.86
Insole Technology
Cushioned Footbed, FootFuel(R), Removable
Midsole Technology
Dual Density
Style Family
Athletic High-Top Shoe
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Dual Density
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.