Zoro Homepage

Men's Athletic High-Top Work Boot, 8, Composite Toe, 6 in H, Black, RB1067

  • Mfr # RB1067

  • Zoro # G2091008


product price: $161.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
RB1067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1067
Zoro #
G2091008
UPC #
690774345515
Country of Origin
China

Dimensions

Size
8
Width
W
Footwear Width
W
Height
6 in
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB1067

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.