Men's Athletic Shoe, 10 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618441


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618441
UPC #
690774461895
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Conductive
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily
0.42
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Footwear Shank Type
None
Footwear Construction Type
Cemented
Insole System
Removable
Insulated
No
Metatarsal System
CushGuard
Insulation Type
None
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Last Number or Name
Sublite Cushion Work
Removable Insole
Yes
Liner Material
Nylon
Waterproof Type
None
Max. Heat Rating
100 Degrees F
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Non Metallic Upper
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Style Number
RB4046
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Alloy
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metatarsal Guard System
CushGuard FlexMet
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products