Men's Athletic Shoe, 11 1/2 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618679


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618679
UPC #
690774462083
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Static Dissipative
No
Liner Material
Nylon
Max. Heat Rating
100 Degrees F
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Completely Non Metallic
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
Leather/Mesh
Insole System
Removable
Midsole Material
EVA
Last Number or Name
Sublite Cushion Work
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Material Description
Leather
Conductive
No
Insulated
No
Predominant Footwear Color
Black
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured and Siped
Style Number
RB4046
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
CushGuard
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Insole Technology
Removable
Liner Technology
Moisture Wicking
Toe Cap Material
Alloy
Metatarsal Guard System
CushGuard FlexMet
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.