Men's Athletic Shoe, 14 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618484


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618484
UPC #
690774464728
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
D
Height
Oxford
Heel Height
Less Than 1/2 in
Width
D
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insulation Type
None
Upper Material Description
Leather
Footwear Shank Type
None
Toe Shape
Round
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
For Outdoor Traction
No
Static Dissipative
No
Last Number or Name
Sublite Cushion Work
Liner Material
Nylon
Standards
ASTM F2413
Style Number
RB4046
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Waterproof Type
None
Max. Heat Rating
100 Degrees F
Insole System
Removable
Non-Marking Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Conductive
No
Metatarsal System
CushGuard
Mark II Slip Test Results- Dairy Tile Oily
0.42
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.