Men's Athletic Shoe, 14 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618642


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618642
UPC #
690774464766
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Footwear Sole Pattern
Textured and Siped
Insole System
Removable
Waterproof Type
None
Max. Heat Rating
100 Degrees F
Completely Non Metallic
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Toe Shape
Round
Conductive
No
Non Metallic Upper
No
Metatarsal System
CushGuard
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
Yes
Insulated
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
ASTM Footwear Class
F2413-11
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily
0.42
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Style Number
RB4046
Insulation Type
None
Midsole Material
EVA
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Last Number or Name
Sublite Cushion Work
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Metatarsal Guard System
CushGuard FlexMet
Liner Technology
Moisture Wicking
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.