Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 14 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295278


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295278
UPC #
690774386259
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
14

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
For Outdoor Traction
No
Standards
ASTM F2413
Predominant Footwear Color
Black
Wide Toe Cap
No
Insole System
Removable
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Static Dissipative
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Insulated
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Style Number
RB4041
Non-Marking Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Insulation Type
None
ASTM Footwear Class
F2413-11
Upper Boot Material
Man Made
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Footwear Sole Pattern
Textured
Toe Shape
Round
Footwear Construction Type
Cemented
Max. Heat Rating
100 Degrees F
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
RB4041
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Alloy
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.