Men's Athletic Shoe, 16 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618694


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618694
UPC #
690774464773
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
16

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Style Number
RB4046
Max. Heat Rating
100 Degrees F
Liner Material
Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Item
Athletic Shoe
Footwear Sole Pattern
Textured and Siped
Conductive
No
For Outdoor Traction
No
Upper Material Description
Leather
Waterproof Type
None
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Puncture Resistant Insole
No
Midsole Material
EVA
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.42
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.80
Predominant Footwear Color
Black
Last Number or Name
Sublite Cushion Work
Insulated
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Standards
ASTM F2413
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Insole System
Removable
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Metatarsal System
CushGuard
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Closure
Lace Up
Construction
Cemented
Metatarsal Guard System
CushGuard FlexMet
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.