Men's Athletic Shoe, 16 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295871


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295871
UPC #
690774385573
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
M
Height
Low
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
16

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Toe Shape
Round
Completely Non Metallic
No
Upper Boot Material
Man Made
Insulation Type
None
Static Dissipative
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Conductive
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Item
Athletic Shoe
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Insulated
No
Predominant Footwear Color
Blue
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Non-Marking Sole
No
ASTM Footwear Class
F2413-11
Waterproof Type
None
Metatarsal System
No
Style Number
RB4040
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Series
RB4040
Upper Color
Blue, Gray
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
100 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 16, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.