Men's Athletic Shoe, 5 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618773


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618773
UPC #
690774461963
Country of Origin
Cambodia

Dimensions

Size
5
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Oxford
Width
W
Size (PRINT)
5

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Insulation Type
None
Toe Shape
Round
Last Number or Name
Sublite Cushion Work
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
RB4046
Max. Heat Rating
100 Degrees F
Puncture Resistant Insole
No
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Completely Non Metallic
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Insulated
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Static Dissipative
No
Insole System
Removable
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
For Outdoor Traction
No
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Liner Material
Nylon
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Upper Material Description
Leather
Metatarsal System
CushGuard
Mark II Slip Test Results- Dairy Tile Oily
0.42
Conductive
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metatarsal Guard System
CushGuard FlexMet
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
100 Degrees F
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Liner Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.