Men's Athletic Shoe, 7 Leather, Mesh Upper, Alloy Toe, Oxford H, Black, RB4046

  • Mfr # RB4046

  • Zoro # G1618572


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G1618572
UPC #
690774461840
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
7

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
ASTM Footwear Class
F2413-11
Wide Toe Cap
Yes
Midsole Material
EVA
Last Number or Name
Sublite Cushion Work
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Waterproof Type
None
Insulated
No
Upper Boot Material
Leather/Mesh
Style Number
RB4046
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insole System
Removable
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Insulation Type
None
Non Metallic Upper
No
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily
0.42
Metatarsal System
CushGuard
Standards
ASTM F2413
Conductive
No
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard System
CushGuard FlexMet
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.