Men's Athletic Shoe, 7 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6296011


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G6296011
UPC #
690774385436
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
Low
Width
M
Size (PRINT)
7

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Metatarsal System
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Completely Non Metallic
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Toe Shape
Round
Non-Marking Sole
No
Removable Insole
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
100 Degrees F
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Item
Athletic Shoe
Waterproof Type
None
Insulation Type
None
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Man Made
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Predominant Footwear Color
Blue
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Style Number
RB4040
Wide Toe Cap
No
Conductive
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Series
RB4040
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Blue, Gray
Slip Resistant
Yes
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.7
Heel Definition
Flat Heel
Construction
Cemented
Insole Technology
Removable
Toe Cap Material
Alloy
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.