Zoro Homepage

Men's Athletic Shoe, 8.5 Microfiber and Mesh, Black

  • Mfr # RB4037

  • Zoro # G7827762


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Size
8.5
Gender
Men's
Upper Material
Microfiber and Mesh
Toe Type
Alloy
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4037
Zoro #
G7827762
UPC #
690774452541
Country of Origin
Cambodia

Dimensions

Size
8.5

Details

Item
Athletic Shoe
Gender
Men's
Upper Material
Microfiber and Mesh
Toe Type
Alloy
Color
Black
Closure Type
Slip-On
Style Number
RB4037
Series
Sublite Cushion Work

Description

Footwear, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.