Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, 9 1/2 Mesh Upper, Alloy Toe, Low H, Black, RB4041

  • Mfr # RB4041

  • Zoro # G6295348


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G6295348
UPC #
690774386181
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Max. Heat Rating
100 Degrees F
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Conductive
No
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Dry
1.00
Style Number
RB4041
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Removable Insole
Yes
ASTM Footwear Class
F2413-11
Static Dissipative
No
Insulation Type
None
Non-Marking Sole
No
Waterproof Type
None
Upper Boot Material
Man Made
Toe Shape
Round
Insole System
Removable
Non Metallic Upper
No
Predominant Footwear Color
Black
Wide Toe Cap
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole
Series
RB4041
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Toe Cap Material
Alloy
Maximum Heat Rating
100 Degrees F
Closure
Lace Up
Construction
Cemented
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.