Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 5 1/2 D

  • Mfr # RB4046

  • Zoro # G3577985


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4046
Zoro #
G3577985
UPC #
690774461819
Country of Origin
Cambodia

Dimensions

Size
5 1/2
Footwear Width
D
Heel Height
Less Than 1/2 in
Height
Oxford
Width
D
Size (PRINT)
5 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Completely Non Metallic
No
Upper Boot Material
Leather/Mesh
Max. Heat Rating
100 Degrees F
Item
Athletic Shoe
Chain Saw Cut Resistant
No
Conductive
No
Upper Material Description
Leather
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Midsole Material
EVA
Style Number
RB4046
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
For Outdoor Traction
No
Metatarsal System
CushGuard
Static Dissipative
No
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Last Number or Name
Sublite Cushion Work
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Waterproof Type
None
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily
0.42
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Insole Technology
Removable
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Metatarsal Guard System
CushGuard FlexMet
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.8
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
All-Leather Upper
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.