Men's Athletic Shoe, Alloy Toe, Leather, Mesh Upper, Rubber Outsole, Lace Up, Black, 9 W

  • Mfr # RB4046

  • Zoro # G3578091


product price:  $146.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4046
Zoro #
G3578091
UPC #
690774462038
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
9

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather, Mesh
Toe Type
Alloy
Color
Black
Removable Insole
Yes
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.42
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Item
Athletic Shoe
Completely Non Metallic
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
None
Oil Resisting Sole
Yes
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.80
Upper Boot Material
Leather/Mesh
Wide Toe Cap
Yes
Midsole Material
EVA
Toe Shape
Round
Static Dissipative
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
100 Degrees F
Waterproof Type
None
Puncture Resistant Insole
No
Metatarsal System
CushGuard
Footwear Shank Type
None
Standards
ASTM F2413
Chain Saw Cut Resistant
No
Last Number or Name
Sublite Cushion Work
Non Metallic Upper
No
Style Number
RB4046
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Wide Toe Cap
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Metatarsal Guard System
CushGuard FlexMet
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Alloy
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RB4046

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.