Women's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 7 1/2 C

  • Mfr # 642925-7.5 C
  • Zoro # G2047059
product price: 
$
104.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
C
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
642925-7.5 C
Zoro #
G2047059
UPC #
999572020151
Country of Origin
China

Dimensions

Footwear Width
C
Size
7 1/2
Heel Height
1 in
Height
3 in
Width
C
Size (PRINT)
7 1/2
Overall Height
3 in

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Midsole Material
EVA
Upper Material Description
Knit Mesh
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Chemical Resisting Sole
No
Footwear Shank Type
None
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.29
Non-Marking Sole
Yes
Completely Non Metallic
No
Max. Heat Rating
572 Degrees F
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Celerity
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.26
Mark II Slip Test Results- Dairy Tile Oily
0.26
Style Number
642925
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.69
CSA Footwear Standard
Grade 1 Toecap
Conductive
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Insole System
EVA Molded
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Waterproof Type
None
ASTM Footwear Class
F2413-05
Metatarsal System
No
For Outdoor Traction
No
Footwear Sole Pattern
Molded
Safety Criteria
Defined Heel, Good Slip-Resistance, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
Yes
Series
642925
Standards
ASTM F2413-05
Heel Style
Defined Heel
Metatarsal Guard Style
None
Upper Color
Black
Slip-Resistance Value - Mark II - Oily/Wet
0.26
Closure
Lace Up
Insole Material
EVA
Toe Cap Material
Steel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.29
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.26
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.69
Construction
Cemented
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Mesh
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Includes Shank
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 642925

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.