Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Alloy Toe, Mesh, Microfiber Upper, Black, 17 W

  • Mfr # RB4041

  • Zoro # G7448750


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
W
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G7448750
UPC #
690774478862
Country of Origin
Cambodia

Dimensions

Size
17
Footwear Width
W
Height
3 in
Heel Height
Less Than 1/2 in
Width
W
Overall Height
3 in
Size (PRINT)
17

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Microfiber
Toe Type
Alloy
Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Static Dissipative
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Completely Non Metallic
No
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Removable Insole
Yes
Insulated
No
Wide Toe Cap
Yes
Upper Boot Material
Man Made
Waterproof Type
None
Style Number
RB4041
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.45
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.46
Upper Material (PRINT)
Mesh, Microfiber
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - Mark II - Oily
0.46
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Alloy
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 17, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.