Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Black, 13 EEEE

  • Mfr # RB4041

  • Zoro # G2042210


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4041
Zoro #
G2042210
UPC #
690774425903
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
EEEE
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Black
Shank Material
Nylon
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
RB4041
Waterproof Type
None
Insole System
EVA
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Footwear Shank Type
Nylon
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Insulation Type
None
Upper Material Description
Leather/Mesh
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured and Siped
Mark II Slip Test Results- Dairy Tile Oily
0.53
Mark II Slip Test Results- Dairy Tile Wet
0.88
Metatarsal System
No
Midsole Material
EVA
Last Number or Name
RB4040
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Insulated
No
Footwear Construction Type
Cemented
Completely Non Metallic
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Conductive
No
Liner Material
Mesh, Nylon
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Upper Boot Material
Leather/Mesh
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Series
RB4041
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Metatarsal Guard Style
None
Standards
ASTM F2413
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Midsole Technology
Sublite
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Wet
0.88
Liner Technology
Moisture Wicking
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Style Family
Athletic Shoe
Construction
Cemented
Closure
Lace Up
Heel Definition
Flat Heel
Outsole Technology
Sublite
Maximum Heat Rating
Not Rated
Midsole Technology (PRINT)
Sublite
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Outsole Technology (PRINT)
Sublite
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB4041

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.