Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 11 1/2 EEEE

  • Mfr # RB4040

  • Zoro # G2041973


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G2041973
UPC #
690774426016
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
EEEE
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.53
Mark II Slip Test Results- Dairy Tile Wet
0.88
Metal Chip Resisting Sole
No
Toe Shape
Round
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Metatarsal System
No
Insulated
No
ASTM Footwear Class
F2413-11
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Dry
1.00
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
Nylon
Upper Boot Material
Leather/Mesh
Non-Marking Sole
No
Footwear Sole Pattern
Textured and Siped
Conductive
No
For Outdoor Traction
No
Completely Non Metallic
No
Static Dissipative
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Shank Material
Nylon
Last Number or Name
RB4040
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Removable Insole
Yes
Midsole Material
EVA
Style Number
RB4040
Predominant Footwear Color
Blue
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Standards
ASTM F2413
Heat Resistant
No
Upper Color
Blue, Gray
Series
RB4040
Toe Cap Material
Alloy
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Heel Definition
Flat Heel
Closure
Lace Up
Outsole Technology
Sublite
Liner Technology
Moisture Wicking
Construction
Cemented
Midsole Technology
Sublite
Slip-Resistance Value - Mark II - Oily
0.53
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.88
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
Sublite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
Outsole Technology (PRINT)
Sublite
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.