Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 7 1/2 EEEE

  • Mfr # RB4040

  • Zoro # G2042070


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4040
Zoro #
G2042070
UPC #
690774425934
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Footwear Width
EEEE
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Insulated
No
Footwear Shank Type
Nylon
Toe Shape
Round
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.88
Mark II Slip Test Results- Dairy Tile Oily
0.53
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Conductive
No
Style Number
RB4040
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Item
Athletic Shoe
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Shank Material
Nylon
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Completely Non Metallic
No
Last Number or Name
RB4040
Upper Material Description
Leather/Mesh
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Predominant Footwear Color
Blue
Metatarsal System
No
Upper Boot Material
Leather/Mesh
Midsole Material
EVA
Ninety Degree Heel
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Upper Color
Blue, Gray
Metatarsal Guard Style
None
Series
RB4040
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Standards
ASTM F2413
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.53
Midsole Technology
Sublite
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.88
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Insole Material
EVA
Construction
Cemented
Outsole Technology
Sublite
Liner Technology
Moisture Wicking
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Sublite
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Mesh
Outsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
Sublite
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.