Women's Loafer Shoe, 5 Leather Upper, Steel Toe, 5 in H, Black, 49430-BLK

  • Mfr # 49430-BLK
  • Zoro # G2387583
product price: 
$
90.45
/pr

Key Features

Footwear Width
M
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
49430-BLK
Zoro #
G2387583
UPC #
-
Country of Origin
China
Item
Loafer Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Loafer Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
For Outdoor Traction
Yes
Predominant Footwear Color
Black
Metatarsal System
No
Style Number
49430-BLK
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.71
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.72
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Puncture Resistant Insole
No
Upper Material Description
Synthetic
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Static Dissipative
Yes
Insulated
No
Insole System
Removable
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Max. Heat Rating
572 Degrees F
Removable Insole
No
Footwear Sole Pattern
Slip Resistant
Completely Non Metallic
No
Waterproof Type
None
Footwear Shank Type
Nylon
CSA Footwear Standard
Grade 1 Toecap
Metal Chip Resisting Sole
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.24
Midsole Material
Polyurethane
Toe Shape
Round
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Conductive
No
Wide Toe Cap
Yes
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.71
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily
0.24
Style Family
Loafer Shoe
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Black

Dimensions

Footwear Width
M
Size
5
Height
5 in
Heel Height
1/2 in
Width
M
Size (PRINT)
5
Overall Height
5 in

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number 49430-BLK, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.