Men's Athletic Shoe, Alloy Toe, Mesh Upper, EVA Outsole, Lace Up, Blue/Gray, 7 EEEE

  • Mfr # RB4040

  • Zoro # G2042028


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEEE
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G2042028
UPC #
690774425927
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
EEEE
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
7

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Insulation Type
None
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
RB4040
Toe Shape
Round
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Insole System
EVA
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Removable Insole
Yes
Last Number or Name
RB4040
Waterproof Type
None
Metatarsal System
No
Footwear Shank Type
Nylon
Item
Athletic Shoe
Upper Boot Material
Leather/Mesh
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.88
Predominant Footwear Color
Blue
Insulated
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Static Dissipative
Yes
Midsole Material
EVA
Conductive
No
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Standards
ASTM F2413
Upper Color
Blue, Gray
Series
RB4040
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Midsole Technology
Sublite
Slip-Resistance Value - Mark II - Wet
0.88
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Liner Technology
Moisture Wicking
Outsole Technology
Sublite
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Insole Material
EVA
Closure
Lace Up
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Sublite
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Sublite
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number RB4040

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.