Men's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 12 W

  • Mfr # RB4043

  • Zoro # G2039060


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4043
Zoro #
G2039060
UPC #
690774387072
Country of Origin
Cambodia

Dimensions

Size
12
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
12
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Wide Toe Cap
No
Item
Athletic Shoe
Midsole Material
EVA
Footwear Construction Type
Cemented
Conductive
No
Predominant Footwear Color
Navy
Chemical Resisting Sole
Yes
Toe Shape
Round
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.50
CSA Footwear Standard
Not Specified
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Insulation Type
None
Puncture Resistant Insole
No
Static Dissipative
Yes
Upper Boot Material
Man Made
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
For Outdoor Traction
No
Non-Marking Sole
Yes
Removable Insole
Yes
Completely Non Metallic
No
Footwear Shank Type
None
Max. Heat Rating
Not Rated
Style Number
RB4043
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Last Number or Name
Sublite Cushion Work
Metatarsal System
No
ASTM Footwear Class
F2413-11
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Blue
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
RB4043
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.5
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Liner Technology
Moisture Wicking
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB4043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.