Men's Athletic Shoe, Alloy Toe, Mesh Upper, Rubber Outsole, Lace Up, Navy, 13 W

  • Mfr # RB4043

  • Zoro # G2039033


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4043
Zoro #
G2039033
UPC #
690774387089
Country of Origin
Cambodia

Dimensions

Size
13
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Overall Height
3 in
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Navy
Metatarsal System
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Style Number
RB4043
For Outdoor Traction
No
Puncture Resistant Insole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Chain Saw Cut Resistant
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Completely Non Metallic
No
Static Dissipative
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Last Number or Name
Sublite Cushion Work
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Ninety Degree Heel
No
Conductive
No
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Predominant Footwear Color
Navy
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured and Siped
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.50
Mark II Slip Test Results- Dairy Tile Oily
0.50
Midsole Material
EVA
Insole System
Removable
ASTM Footwear Class
F2413-11
Waterproof Type
None
Standards
ASTM F2413
Upper Material Description
Synthetic
Liner Material
Mesh
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Upper Color
Blue
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
RB4043
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.5
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Closure
Lace Up
Toe Cap Material
Alloy
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.5
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number RB4043

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.