Men's Athletic Shoe, Composite Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 11 W

  • Mfr # RB1860

  • Zoro # G4866032


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1860
Zoro #
G4866032
UPC #
690774197305
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Composite
Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Siped
Style Number
RB1860
Liner Material
Tailex
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Conductive
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.58
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Non-Marking Sole
No
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.86
Puncture Resistant Insole
No
Item
Athletic Shoe
Upper Boot Material
All Leather
Standards
ASTM F2413
Completely Non Metallic
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Insulated
No
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Footwear Shank Type
Plastic
Upper Material Description
Leather
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.72
Resists
Abrasions, Chemical, Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
RB1860
Slip Resistant
Yes
Upper Color
Black
Metatarsal Guard Style
None
All-Leather Upper
Yes
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.72
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating
100 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Dry
0.89
Closure
Lace Up
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
100 Degrees F
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB1860

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.