Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 12 4E

  • Mfr # RB3501

  • Zoro # G3380157


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380157
UPC #
690774426153
Country of Origin
China

Dimensions

Size
12
Footwear Width
4E
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
12

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Last Number or Name
RB3501
Mark II Slip Test Results- Dairy Tile Oily
0.54
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Upper Material Description
Leather
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Footwear Construction Type
Cemented
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.74
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Dry
0.82
Conductive
No
Insulation Type
None
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Style Number
RB3501
Footwear Sole Pattern
Textured and Siped
Insole System
EVA/Memory Foam
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Wide Toe Cap
Yes
Non-Marking Sole
No
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heat Resistant
No
Standards
ASTM F2413
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
RB3501
Non-Marking Upper
Yes
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Midsole Technology
R52 Rebounding
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.54
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Slip-Resistance Value - Mark II - Wet
0.74
Insole Material
EVA, Foam
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
R52 Rebounding
Insole Material (PRINT)
EVA, Foam
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.