Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 14 4E

  • Mfr # RB3501

  • Zoro # G3380163


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380163
UPC #
690774426177
Country of Origin
China

Dimensions

Size
14
Footwear Width
4E
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
14

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Liner Material
Mesh, Nylon
Waterproof Type
None
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.82
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Shank Material
Nylon
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Completely Non Metallic
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA/Memory Foam
Last Number or Name
RB3501
Oil Resisting Sole
Yes
Upper Material Description
Leather
Footwear Sole Pattern
Textured and Siped
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Item
Athletic Shoe
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.74
Non-Marking Sole
No
Insulation Type
None
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
0.54
Metatarsal System
No
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Max. Heat Rating
100 Degrees F
Insulated
No
Style Number
RB3501
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Heel Style
Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Standards
ASTM F2413
Slip Resistant
Yes
Series
RB3501
Upper Color
Black
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Slip-Resistance Value - Mark II - Dry
0.82
Toe Cap Material
Steel
Insole Material
EVA, Foam
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.74
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.54
Midsole Technology
R52 Rebounding
Heel Definition
Flat Heel
Construction
Cemented
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA, Foam
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
R52 Rebounding
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.