Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 4 1/2 W

  • Mfr # RB1910

  • Zoro # G5938429


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1910
Zoro #
G5938429
UPC #
690774131521
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Upper Material Description
Leather
Shank Material
Composite
Ninety Degree Heel
No
Insulated
No
Style Number
RB1910
Upper Boot Material
All Leather
Standards
ASTM F2413-05 M I/75 C/75 EH
Static Dissipative
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Liner Material
Tailex
Footwear Sole Pattern
Chevron
Predominant Footwear Color
Black
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.87
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Removable Insole
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Oil Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
None
Insole System
EVA
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.87
Slip-Resistance Value - Mark II - Oily
0.58
Insole Material
EVA
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.8
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB1910

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products