Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 8 1/2 4E

  • Mfr # RB3501

  • Zoro # G3380087


product price:  $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380087
UPC #
690774426085
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
4E
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.82
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.74
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Waterproof Type
None
Non-Marking Sole
No
Metatarsal System
No
Conductive
No
Footwear Sole Pattern
Textured and Siped
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Last Number or Name
RB3501
Mark II Slip Test Results- Dairy Tile Oily
0.54
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
100 Degrees F
Midsole Material
EVA
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Insole System
EVA/Memory Foam
Toe Shape
Round
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Style Number
RB3501
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Removable Insole
Yes
Upper Boot Material
All Leather
For Outdoor Traction
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Non-Marking Upper
Yes
Standards
ASTM F2413
Series
RB3501
Heat Resistant
No
Heel Style
Flat Heel
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
Insole Material
EVA, Foam
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Midsole Technology
R52 Rebounding
Slip-Resistance Value - Mark II - Dry
0.82
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.74
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Slip-Resistance Value - Mark II - Oily
0.54
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA, Foam
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Technology (PRINT)
R52 Rebounding
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.