Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 1/2 4E

  • Mfr # RB3501

  • Zoro # G3380227


product price: $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380227
UPC #
690774426108
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
4E
Heel Height
Less Than 1/2 in
Height
Low
Width
EEEE
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Static Dissipative
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
For Outdoor Traction
No
Max. Heat Rating
100 Degrees F
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Upper Material Description
Leather
Insulation Type
None
Footwear Shank Type
Nylon
Style Number
RB3501
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.54
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
Yes
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.82
Toe Shape
Round
Conductive
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Last Number or Name
RB3501
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.74
Liner Material
Mesh, Nylon
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Removable Insole
Yes
Insulated
No
Metal Chip Resisting Sole
No
Insole System
EVA/Memory Foam
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Upper Color
Black
Standards
ASTM F2413
Series
RB3501
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Heel Style
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.82
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.54
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.74
Midsole Technology
R52 Rebounding
Insole Material
EVA, Foam
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
R52 Rebounding
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA, Foam
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.