Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Black, 9 4E

  • Mfr # RB3501

  • Zoro # G3380190


product price: $123.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
4E
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3501
Zoro #
G3380190
UPC #
690774426092
Country of Origin
China

Dimensions

Size
9
Footwear Width
4E
Height
Low
Heel Height
Less Than 1/2 in
Width
EEEE
Size (PRINT)
9

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.51
Oil Resisting Sole
Yes
Completely Non Metallic
No
Liner Material
Mesh, Nylon
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Ninety Degree Heel
No
Waterproof Type
None
Midsole Material
EVA
Chain Saw Cut Resistant
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
EVA/Memory Foam
Shank Material
Nylon
Insulation Type
None
Footwear Shank Type
Nylon
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Non Metallic Upper
Yes
Footwear Sole Pattern
Textured and Siped
Last Number or Name
RB3501
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
0.82
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Toe Shape
Round
Wide Toe Cap
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily
0.54
ASTM Footwear Class
F2413-11
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.74
Style Number
RB3501
Static Dissipative
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Standards
ASTM F2413
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Series
RB3501
Metatarsal Guard Style
None
Midsole Technology
R52 Rebounding
Slip-Resistance Value - Mark II - Oily/Wet
0.51
Liner Technology
Moisture Wicking
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.82
Closure
Lace Up
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.74
Slip-Resistance Value - Mark II - Oily
0.54
Maximum Heat Rating
100 Degrees F
Toe Cap Material
Steel
Insole Material
EVA, Foam
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
R52 Rebounding
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
EVA, Foam
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number RB3501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.