Shop REEBOK

Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue, 4 1/2 W

  • Mfr # RB1975
  • Zoro # G5906700

product price: 
$
111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1975
Zoro #
G5906700
UPC #
690774132825
Country of Origin
China

Dimensions

Footwear Width
W
Size
4 1/2
Heel Height
1/2 in
Width
W
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Navy Blue
Footwear Closure Type
Lace Up
Style Number
1975
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Ninety Degree Heel
No
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Insulation Type
None
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Midsole Material
EVA
Insulated
No
Completely Non Metallic
No
Footwear Shank Type
None
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413, Electrical Hazard
Footwear Construction Type
Cemented
Static Dissipative
No
Predominant Footwear Color
Navy
Footwear Sole Pattern
Siped
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
Yes
Conductive
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Mark II Slip Test Results- Dairy Tile Wet
0.73
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.03
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
Not Specified
Insole System
EVA
Max. Heat Rating
100 Degrees F
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
Athletic Shoe
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Steel
Insole Material
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Toe Shape
Round
Includes Shank
Yes
For Outdoor Traction
Yes
Wire Color
Navy Blue

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number 1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products