Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue, 4 M

  • Mfr # RB1975

  • Zoro # G5930823


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G5930823
UPC #
690774132627
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Navy Blue
Waterproof Type
None
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Siped
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413, Electrical Hazard
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.73
Insulated
No
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.11
Liner Material
Tailex
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Completely Non Metallic
No
Insole System
EVA
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Predominant Footwear Color
Navy
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Style Number
RB1975
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.03
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Non-Marking Sole
No
Upper Material Description
Leather
Footwear Shank Type
None
Conductive
No
Footwear Construction Type
Cemented
Static Dissipative
No
Midsole Material
EVA
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.1
All-Leather Upper
Yes
Style Family
Athletic Shoe
Construction
Cemented
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.11
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number 1975

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products