Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue, 4 W

  • Mfr # RB1975

  • Zoro # G5926440


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G5926440
UPC #
690774132818
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
4

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Navy Blue
Upper Boot Material
All Leather
Shank Material
Steel
Upper Material Description
Leather
Standards
ASTM F2413, Electrical Hazard
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Siped
Removable Insole
Yes
Style Number
RB1975
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Liner Material
Tailex
Max. Heat Rating
100 Degrees F
Insole System
EVA
Predominant Footwear Color
Navy
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Item
Athletic Shoe
Chemical Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Midsole Material
EVA
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Ninety Degree Heel
No
Waterproof Type
None
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Wide Toe Cap
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
1.03
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Wet
0.73
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.11
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Steel
All-Leather Upper
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number 1975

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.