Men's Athletic Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Navy Blue, 5 1/2 W

  • Mfr # RB1975

  • Zoro # G5915170


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G5915170
UPC #
690774132849
Country of Origin
China

Dimensions

Footwear Width
W
Size
5 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.73
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
100 Degrees F
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Insole System
EVA
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Tailex
Non-Marking Sole
No
Insulation Type
None
Wide Toe Cap
No
Conductive
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Style Number
RB1975
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.03
Predominant Footwear Color
Navy
Shank Material
Steel
Standards
ASTM F2413, Electrical Hazard
CSA Footwear Standard
Not Specified
Waterproof Type
None
Chain Saw Cut Resistant
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.11
Upper Material Description
Leather
Footwear Sole Pattern
Siped
Puncture Resistant Insole
No
Insulated
No
Removable Insole
Yes
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip-Resistance Value - Mark II - Oily
0.11
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.1
All-Leather Upper
Yes
Insole Material
EVA
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.