Men's Athletic Shoe, Steel Toe, Mesh, Synthetic Leather Upper, Rubber Outsole, Lace Up, Black/Gray

  • Mfr # 77055W BKCC SIZE 10
  • Zoro # G6879831
product price: 
$
63.99
/pr

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
77055W BKCC SIZE 10
Zoro #
G6879831
UPC #
885125829596
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Synthetic Leather
Toe Type
Safety-Toe
Color
Black/Gray
Footwear Closure Type
Lace Up
Max. Heat Rating
275 Degrees F
Toe Shape
Round
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Footwear Shank Type
Wood
Upper Boot Material
Man Made
Chemical Resisting Sole
Yes
Style Number
77055 BKCC
Removable Insole
Yes
Conductive
No
Liner Material
Mesh, Nylon
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Insole System
Removable Polyurethane Cushion
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Standards
ASTM F2413-11 I/75 C/75 EH
Metatarsal System
No
Footwear Construction Type
Cemented
Wide Toe Cap
Yes
Chain Saw Cut Resistant
No
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Last Number or Name
Strobel
Insulation Type
None
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Upper Material Description
Leather/Mesh
Shank Material
Wood
Footwear Sole Pattern
Exclusive Design
Insulated
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Maximum Heat Rating
275 Degrees F
Insole Technology
Removable
Construction
Cemented
Style Family
Athletic Shoe
Closure
Lace Up
Insole Material
Polyurethane
Toe Cap Material
Steel
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Mesh, Synthetic Leather
Maximum Heat Rating (PRINT)
275 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Wood
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Chain Saw Cut-Resistant
No
Wire Color
Black/Gray

Dimensions

Footwear Width
W
Size
10
Height
4 in
Heel Height
1/2 in
Width
W
Overall Height
4 in
Size (PRINT)
10

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.