Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 11 1/2 W

  • Mfr # RB4093

  • Zoro # G3899073


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899073
UPC #
690774404779
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
3 in
Width
W
Size (PRINT)
11 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Ninety Degree Heel
No
Metal Chip Resisting Sole
No
Midsole Material
EVA
Style Number
RB4093
Static Dissipative
Yes
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
For Outdoor Traction
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Footwear Sole Pattern
Textured and Siped
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Waterproof Type
None
Removable Insole
Yes
Liner Material
Mesh
Upper Material Description
Synthetic
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily
0.50
Insole System
Removable
Item
Athletic Shoe
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Last Number or Name
All Terrain Work
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.50
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Man Made
Footwear Shank Type
None
Conductive
No
Insulated
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Toe Shape
Round
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Metatarsal System
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black, Red
Heat Resistant
No
Series
RB4093
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Insole Technology
Removable
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.5
Construction
Cemented
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
0.5
Slip-Resistance Value - Mark II - Oily
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Maximum Heat Rating
Not Rated
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Fabric
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number RB4093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.