Men's Athletic Shoe, Steel Toe, Mesh, Fabric Upper, Rubber Outsole, Lace Up, Black, 16 M

  • Mfr # RB4093

  • Zoro # G3899049


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB4093
Zoro #
G3899049
UPC #
690774404670
Country of Origin
Cambodia

Dimensions

Size
16
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
3 in
Size (PRINT)
16

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh, Fabric
Toe Type
Steel
Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.50
Non-Marking Sole
Yes
Toe Shape
Round
Metatarsal System
No
Ninety Degree Heel
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Completely Non Metallic
No
Last Number or Name
All Terrain Work
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11
Conductive
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Wet
0.50
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Oil Resisting Sole
Yes
Upper Boot Material
Man Made
Item
Athletic Shoe
For Outdoor Traction
No
Wide Toe Cap
No
Static Dissipative
Yes
Removable Insole
Yes
Insulation Type
None
Waterproof Type
None
Upper Material Description
Synthetic
Midsole Material
EVA
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.50
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.50
Footwear Construction Type
Cemented
Style Number
RB4093
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Insole System
Removable
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Upper Color
Black, Red
Heat Resistant
No
Series
RB4093
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Slip Resistant
Yes
Heel Style
Flat Heel
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Construction
Cemented
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Dry
0.5
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.5
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Mesh, Fabric
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative Yes, Style Number RB4093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.