Men's Athletic Shoe, Steel Toe, Mesh Upper, Rubber Outsole, Lace Up, Black, 10 W

  • Mfr # RB2214

  • Zoro # G7638099


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2214
Zoro #
G7638099
UPC #
690774463639
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
Oxford
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Steel
Color
Black
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11
Metatarsal System
No
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Shank Type
None
Predominant Footwear Color
Black
Conductive
No
Insulated
No
Wide Toe Cap
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
Man Made
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Liner Material
Nylon
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Style Number
RB2214
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
Astroride Work
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
No
Upper Material Description
Synthetic
Toe Shape
Round
Midsole Material
EVA
Removable Insole
Yes
CSA Footwear Standard
Not Specified
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.42
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Insole System
Removable
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Wide Toe Cap
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Liner Technology
Moisture Wicking
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number RB2214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.