Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 10 W

  • Mfr # RB1910

  • Zoro # G5472424


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1910
Zoro #
G5472424
UPC #
690774131637
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.87
Wide Toe Cap
No
Static Dissipative
No
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.80
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Non Metallic Upper
Yes
Upper Material Description
Leather
Shank Material
Composite
Removable Insole
Yes
Footwear Construction Type
Cemented
Max. Heat Rating
100 Degrees F
Liner Material
Tailex
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily
0.58
Midsole Material
EVA
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Style Number
RB1910
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Shank Type
None
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Upper Color
Black
Non-Marking Sole
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Series
RB1910
Heat Resistant
No
Closure
Lace Up
Maximum Heat Rating
100 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.8
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.87
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Style Family
Athletic Shoe
Construction
Cemented
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
100 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.