Shop REEBOK

Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 6 1/2 M

  • Mfr # RB1910
  • Zoro # G5472257

product price: 
$
109.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB1910
Zoro #
G5472257
UPC #
690774131378
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Insulated
No
Ninety Degree Heel
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Max. Heat Rating
100 Degrees F
Footwear Sole Pattern
Chevron
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.87
Completely Non Metallic
No
Insole System
EVA
Liner Material
Tailex
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Midsole Material
EVA
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.58
Shank Material
Composite
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Footwear Shank Type
None
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.80
Style Number
RB1910
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Sole
No
Heel Style
Flat Heel
Series
RB1910
Upper Color
Black
Metatarsal Guard Style
None
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.87
Toe Cap Material
Steel
Style Family
Athletic Shoe
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.58
All-Leather Upper
Yes
Construction
Cemented
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Suede
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Shank
Yes
Wire Color
Black

Dimensions

Footwear Width
M
Size
6 1/2
Heel Height
1/2 in
Width
M
Size (PRINT)
6 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products