Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 6 M

  • Mfr # RB1910

  • Zoro # G5475477


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB1910
Zoro #
G5475477
UPC #
690774131361
Country of Origin
China

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Black
Shank Material
Composite
Liner Material
Tailex
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2413
Puncture Resistant Insole
No
Style Number
RB1910
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Upper Material Description
Leather
Item
Athletic Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.87
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Chevron
Conductive
No
Removable Insole
Yes
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.58
Completely Non Metallic
No
Non Metallic Upper
Yes
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Ninety Degree Heel
No
Insulated
No
Footwear Construction Type
Cemented
Midsole Material
EVA
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Sole
No
Heat Resistant
No
Non-Marking Upper
Yes
Series
RB1910
Construction
Cemented
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.87
All-Leather Upper
Yes
Insole Material
EVA
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Steel
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Upper Material (PRINT)
Suede
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB1910

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products