Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 7 1/2 M

  • Mfr # RB1910

  • Zoro # G5472275


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1910
Zoro #
G5472275
UPC #
690774131392
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Black
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Liner Material
Tailex
Ninety Degree Heel
No
Insulated
No
Predominant Footwear Color
Black
Static Dissipative
No
Style Number
RB1910
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Midsole Material
EVA
Max. Heat Rating
100 Degrees F
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.80
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Mark II Slip Test Results- Dairy Tile Wet
0.87
Footwear Sole Pattern
Chevron
Completely Non Metallic
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
0.58
Shank Material
Composite
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heat Resistant
No
Slip Resistant
Yes
Series
RB1910
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Sole
No
Heel Definition
Flat Heel
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Wet
0.87
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.78
All-Leather Upper
Yes
Toe Cap Material
Steel
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.