Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 11 W

  • Mfr # RB1975

  • Zoro # G4866416


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4866416
UPC #
690774132955
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Liner Material
Tailex
Midsole Material
EVA
Upper Boot Material
All Leather
Oil Resisting Sole
No
Wide Toe Cap
No
Footwear Sole Pattern
Siped
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.03
Standards
ASTM F2413, CSA
Completely Non Metallic
No
Insole System
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Upper Material Description
Leather
Predominant Footwear Color
Navy
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB1975
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.11
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Footwear Shank Type
None
Insulated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.73
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Metatarsal Guard Style
None
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Blue
Series
RB1975
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
1.03
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.1
Toe Cap Material
Steel
Construction
Cemented
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.11
Closure
Lace Up
Insole Material
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Suede
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB1975

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.