Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 14 M

  • Mfr # RB1975

  • Zoro # G4881904


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1975
Zoro #
G4881904
UPC #
690774132801
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Mark II Slip Test Results- Dairy Tile Oily Wet
0.10
CSA Footwear Standard
Electrical-Shock Protection, No Puncture Protection
Midsole Material
EVA
Insole System
EVA
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.73
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
No
Max. Heat Rating
100 Degrees F
Oil Resisting Sole
No
Footwear Sole Pattern
Siped
Mark II Slip Test Results- Dairy Tile Oily
0.11
Liner Material
Tailex
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413, CSA
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Completely Non Metallic
No
Style Number
RB1975
Mark II Slip Test Results- Dairy Tile Dry
1.03
Puncture Resistant Insole
No
Upper Material Description
Leather
Upper Boot Material
All Leather
Predominant Footwear Color
Navy
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Wide Toe Cap
No
Closure Type
Lace Up
Resists
Abrasions, Chemical, Oils, Slips
Safety Criteria
Best Slip-Resistance, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Steel Toe
Heel Style
Flat Heel
Series
RB1975
Upper Color
Blue
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - Mark II - Oily
0.11
Slip-Resistance Value - Mark II - Oily/Wet
0.1
All-Leather Upper
Yes
Toe Cap Material
Steel
Construction
Cemented
Closure
Lace Up
CSA Standards Met
Electrical Shock Protection, No Puncture-Resistant Sole
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Maximum Heat Rating
100 Degrees F
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
1.03
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Suede
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
100 Degrees F
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Navy Blue, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB1975

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products