Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 8 1/2 W

  • Mfr # RB1920

  • Zoro # G5471864


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471864
UPC #
690774148727
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Standards
ASTM F2413
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Upper Material Description
Leather
Liner Material
Tailex
Insulated
No
Midsole Material
EVA
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Shank Material
Composite
Puncture Resistant Insole
No
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Footwear Sole Pattern
Chevron
Predominant Footwear Color
Navy
Style Number
1920
Insole System
EVA
Satra Slip Test Results- Dairy Tile Wet
Not Tested
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.80
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.58
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.87
Max. Heat Rating
Not Rated
Non Metallic Upper
Yes
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
RB1920
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Sole
No
Heel Style
Flat Heel
Upper Color
Blue
Insole Material
EVA
Heel Definition
Flat Heel
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Slip-Resistance Value - Mark II - Wet
0.87
All-Leather Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.58
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Composite
Insole Material (PRINT)
EVA
Upper Material (PRINT)
Suede
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.