Zoro Homepage

Men's Athletic Work Shoe, Black, 7 1/2, RB3030

  • Mfr # RB3030-M-07.5

  • Zoro # G616525451


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
All-Leather Upper
No
Gender
Men's
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3030-M-07.5
Zoro #
G616525451
UPC #
690774723658
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Width
M
Overall Height
3 in

Details

Style Family
Athletic Shoe
All-Leather Upper
No
Gender
Men's
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Insulated
No
Outsole Material
Rubber
ASTM Standards Met
Electrical Hazard (EH)
Heel Definition
Flat Heel
Removable Insole
Yes
Conductive
No
Completely Non Metallic
Yes
Waterproof
No
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Toe Cap Material
Composite
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Upper Material
Mesh, TPU
Item
Athletic Work Shoe
Closure
Lace Up
Construction
Cemented
Toe Shape
Round
Insole Material
EVA
Liner Material
Mesh
Insole Technology
Removable Insole
Static Dissipative
No
Color
Black
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Style Number
RB3030

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number RB3030, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.