Zoro Homepage

Men's Athletic Work Shoe, Blue/Lime, 10, RB3032

  • Mfr # RB3032-M-10.0

  • Zoro # G116525371


product price: $134.95
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Maximum Heat Rating
250 Degrees F
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3032-M-10.0
Zoro #
G116525371
UPC #
690774724495
Country of Origin
Cambodia

Dimensions

Size
10
Overall Height
3 in
Width
M

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Lime, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10, Static Dissipative No, Style Number RB3032, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.