Zoro Homepage

Men's Composite Toe Athletic Shoe, Black, 14, M, RB4450

  • Mfr # RB4450

  • Zoro # G203541758


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB4450
Zoro #
G203541758
UPC #
690774571013
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
M
Width
M
Size (PRINT)
14

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RB4450
Waterproof
No
Safety Criteria
ASTM F2413, Comp Toe, Electrical Hazard (EH), Metal Free, XTR Composite
Footwear Construction Type
Cemented
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Chemical Resisting Sole
Yes
Upper Color
Black
Max. Heat Rating
200 Degrees F
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Static Dissipative
No
CSA Footwear Standard
No Puncture Protection
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Upper Boot Material
Mesh with TPU
Non-Marking Sole
Yes
Standards
ASTM F2454
Insulated
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Material
Mesh, TPU
Shank Material
Nylon
Heat Resistant
No
Heel Definition
Flat Heel
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Mesh, TPU
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB4450

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.